

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 132.72 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 431 |
Size according to French R | NF-R59 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€106.50/ pieceexcl. VAT
€128.87incl. VAT
105 In stock - Estimated delivery date 13/11/2026€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 13/11/2026