

€33.30/ pieceexcl. VAT
€40.29incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.30 | - |
10+ | €26.64 | 20.00% |
25+ | €23.31 | 30.00% |
50+ | €19.98 | 40.00% |
100+ | €16.65 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket colour | Transparent |
Internal diameter | 58.74 mm |
Cross section | 3.53 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |