TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathing 6"

  • ERIKS:11104655
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 06/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Transparent
Connection termination size
6"
Temperature range
from -60 to 260 °C