TEFLEX

TEFLEX Gasket Cam and Groove Teflex FEP/Viton 6"

  • ERIKS:11104687
Image 1
Save to list

€479.25/ pieceexcl. VAT

€579.89incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 06/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€543.15

-

10+

€511.20

5.88%

25+

€479.25

11.76%

50+

€383.40

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated FPM
Colour
Transparent
Connection termination size
6"
Temperature range
from -20 to 204 °C