TEFLEX

TEFLEX Gasket Cam and Groove Teflex FEP/Viton 4"

  • ERIKS:11104685
Image 1
Save to list

€915.00/ pieceexcl. VAT

€1,107.15incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 13/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1,037.00

-

10+

€976.00

5.88%

25+

€915.00

11.76%

50+

€732.00

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated FPM
Colour
Transparent
Connection termination size
4"
Temperature range
from -20 to 204 °C