TEFLEX

TEFLEX Gasket Cam and Groove Teflex FEP/Viton 3/4"

  • ERIKS:11252489
Image 1
Save to list

€119.00/ pieceexcl. VAT

€143.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€119.00

-

10+

€112.00

5.88%

25+

€105.00

11.76%

50+

€84.00

29.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated FPM
Colour
Transparent
Connection termination size
3/4"
Temperature range
from -20 to 204 °C