TA

TA Regulating valve Series: STAF Type: 26203 Static Cast iron/EPDM Kvs value: 300m³/h PN16 Flange DN150

  • ERIKS:11025178
  • Manufacturer:7318792823701
Image 1
Image 2
Image 1
Image 2
Save to list

€4,053.60/ pieceexcl. VAT

€4,904.86incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TA
Series
STAF
Type
26203
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Coated
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN16
Type of control gear
Static
Control range
from 6500 to 300000 l/h
Application
CH water
Kvs value
300 m³/h
Kv value
from 6.5 to 300 m³/h
With measuring nipples
Yes
Sealing
EPDM
Material disc
AMETAL
Spindle material
AMETAL
Material bonnet
EN-JL1040
Nipple material
AMETAL
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
With drain
No
With position indicator
Yes