

62,20 €/ pieceexcl. VAT
75,26 €incl. VAT
Estimated delivery date - 15.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | ZUP |
Type | 2842 |
Application | Heating |
Material | Brass |
Nominal inner diameter | 3/8" (10) |
Connection | External thread (BSPT) |
Pressure rating | PN10 |
Maximum medium temperature (continuous) | 110 °C |