Products
Brands
About ERIKS
Customer service
NL - English
Home
Wear strip VG-Z22WM-NS-150
SYSTEM PLAST Wear strip VG-Z22WM-NS-150
ERIKS:
14189436
Manufacturer:
4251591391398
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Series
VG-Z22WM-NS-150
Type
Wear Strip
Material
Nolu-S
Link diameter
10 mm
Colour
Grey
With mounting profile
No
Mounting profile
C5
Width
27 mm
See all variants
Log in