SYSTEM PLAST

SYSTEM PLAST Wear strip VG-Z20WM-NS-200

  • ERIKS:13674828
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-Z20WM-NS-200
Type
Wear Strip
Material
Nolu-S
Link diameter
13 mm
Colour
Grey
With mounting profile
No
Mounting profile
C12
Width
25.5 mm