
€10.51/ meterexcl. VAT
€12.72incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-U4045M-NS-150 |
Type | Wear Strip |
Material | Nolu-S |
Link diameter | 16.5 mm |
Colour | Grey |
With mounting profile | No |
Mounting profile | C11 |
Height | 9 mm |
Width | 45 mm |