
€10.78/ meterexcl. VAT
€13.04incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-U3641M-NS-200 |
Type | Wear Strip |
Material | Nolu-S |
Link diameter | 10 mm |
Colour | Grey |
With mounting profile | No |
Mounting profile | C5 |
Height | 10 mm |
Width | 41 mm |