
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-U3043RM-G-200 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 13 mm |
Colour | Green |
With mounting profile | No |
Mounting profile | C12 |
Height | 12 mm |
Width | 43 mm |