SYSTEM PLAST

SYSTEM PLAST Wear strip VG-U3043RM-B-200

  • ERIKS:13674833
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
19006N
Type
Wear Strip
Material
UHMWPE
Link diameter
8 mm
Colour
Black
With mounting profile
No
Mounting profile
C13
Height
12 mm
Width
43 mm