
€7.78/ meterexcl. VAT
€9.41incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-U3043M-G-200 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 10 mm |
Colour | Green |
With mounting profile | No |
Mounting profile | C5 |
Height | 9 mm |
Width | 43 mm |