
€61.71/ meterexcl. VAT
€74.67incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-T2810M-B-10 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 8 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C13 |
Height | 10 mm |
Width | 28 mm |