
€10.24/ meterexcl. VAT
€12.39incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P840M-G-10 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 8 mm |
Colour | Green |
With mounting profile | No |
Mounting profile | C12 |
Height | 14 mm |
Width | 50 mm |