

€19.17/ meterexcl. VAT
€23.20incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P |
Type | Rail Cover |
Material | UHMWPE |
Link diameter | 16.5 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C11 |
Height | 14 mm |
Width | 90 mm |