
€17.37/ meterexcl. VAT
€21.02incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P330CWSM-NS-20 |
Type | Wear Strip |
Material | Nolu-S |
Link diameter | 16.5 mm |
Colour | Grey |
With mounting profile | No |
Mounting profile | C11 |
Height | 10 mm |
Width | 42 mm |