
€8.30/ meterexcl. VAT
€10.04incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P18CC-100 |
Type | 19S00058-30M |
Material | UHMWPE |
Link diameter | 10 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C5 |
Width | 19 mm |