
€3.36/ meterexcl. VAT
€4.07incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-L20M-B-200 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 10 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C5 |
Width | 20 mm |