
€15.50/ meterexcl. VAT
€18.76incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-JSL075-188-100 |
Type | 19S00017-30M |
Material | UHMWPE |
Link diameter | 6 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C3 |
Height | 11.5 mm |
Width | 22 mm |