SYSTEM PLAST

SYSTEM PLAST Wear strip VG-JSL075-125-NS-100

  • ERIKS:13675050
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-JSL075-125-NS-100
Type
Wear Strip
Material
Nolu-S
Link diameter
10 mm
Colour
Grey
With mounting profile
No
Mounting profile
C5
Width
22 mm