
€11.87/ meterexcl. VAT
€14.36incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-JS3-075-125-100 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 13 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C12 |
Width | 19 mm |