
€19.23/ meterexcl. VAT
€23.27incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-JS200-188-20 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 8 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C13 |
Height | 11.5 mm |
Width | 51 mm |