
€8.14/ meterexcl. VAT
€9.85incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-JS150-125-W-100 |
Type | Wear Strip |
Material | HMWPE |
Link diameter | 13 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C12 |
Width | 38 mm |