SYSTEM PLAST

SYSTEM PLAST Wear strip VG-JS150-125-100

  • ERIKS:13674600
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-JS150-125-100
Type
Wear Strip
Material
UHMWPE
Link diameter
13 mm
Colour
White
With mounting profile
No
Mounting profile
C12
Width
38 mm