
€11.49/ meterexcl. VAT
€13.90incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-JL23M-NS-150 |
Type | Wear Strip |
Material | Nolu-S |
Link diameter | 8 mm |
Colour | Grey |
With mounting profile | No |
Mounting profile | C13 |
Width | 27 mm |