
€19.31/ meterexcl. VAT
€23.37incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-JEL-078-125-20 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 16.5 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C11 |
Width | 23 mm |