
€11.88/ meterexcl. VAT
€14.37incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-J100-188-100 |
Type | Wear Strip |
Material | UHMWPE |
Link diameter | 6 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C3 |
Height | 12 mm |
Width | 25 mm |