SYSTEM PLAST

SYSTEM PLAST Wear strip VG-F403RM-B-200

  • ERIKS:13674820
Image 1
Save to list
Not available in webshop

Sold per: 60Min. order: 60

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
19002N
Type
VG-F403RM-B-200
Material
UHMWPE
Link diameter
8 mm
Colour
Black
With mounting profile
No
Mounting profile
C13
Height
5.5 mm
Width
40 mm