SYSTEM PLAST

SYSTEM PLAST Wear strip VG-F303M-B-200

  • ERIKS:13674843
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-F
Type
Wear Strip
Material
UHMWPE
Link diameter
16.5 mm
Colour
Black
With mounting profile
No
Mounting profile
C11
Height
3 mm
Width
30 mm