SYSTEM PLAST

SYSTEM PLAST Wear strip VG-F253M-G-200

  • ERIKS:13674842
Image 1
Save to list
Not available in webshop

Sold per: 60Min. order: 60

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-F253M-G-200
Type
Wear Strip
Material
UHMWPE
Link diameter
24 mm
Colour
Green
With mounting profile
No
Mounting profile
C9
Height
3 mm
Width
25 mm