
€5.57/ meterexcl. VAT
€6.74incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-F206M-B-200 |
Type | Wear Strip |
Material | PE |
Link diameter | 6 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C3 |
Height | 6.2 mm |
Width | 20 mm |