SYSTEM PLAST

SYSTEM PLAST Wear strip VG-F203M-B-200

  • ERIKS:13674837
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-F203M-B-200
Type
Wear Strip
Material
UHMWPE
Link diameter
6 mm
Colour
Black
With mounting profile
No
Mounting profile
C3
Height
3 mm
Width
20 mm