
€7.38/ meterexcl. VAT
€8.93incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-PD-B-10 |
Type | Profile |
Material | UHMWPE |
Link diameter | 16.5 mm |
Colour | Black |
With mounting profile | No |
Mounting profile | C11 |
Width | 15 mm |