




€197.99/ pieceexcl. VAT
€239.57incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | UCFH |
Type | Flanged Bearing Unit |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Length | 148 mm |
Height | 103 mm |
Centre distance of mounting holes | 117 mm |