

€14.94/ meterexcl. VAT
€18.08incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 5SME39NXL014A |
Type | Tube |
Material | Stainless steel |
Outer pipe diameter | 10 mm |
Commercial length | 6 m |
Material quality | AISI 304 |
Wall thickness | 1 mm |
Type | Tube |