Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 45° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 45° type KB8 radius 750 width 185mm TTM93-45-02B
ERIKS:
13681438
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
KB8
Execution
Magnetic
Number of tracks
2
Width
185 mm
Radius
750 mm
Lead in length
100 mm
Angle
45 °
See all variants
Log in