Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 45° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 45° type K61 radius 610 width 214mm TTM31-45-01C
ERIKS:
13681678
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K61
Execution
Magnetic
Number of tracks
1
Width
214 mm
Radius
610 mm
Lead in length
125 mm
Angle
45 °
See all variants
Log in