
€297.31/ pieceexcl. VAT
€359.75incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | K6 |
Execution | Magnetic |
Number of tracks | 1 |
Width | 100 mm |
Radius | 500 mm |
Lead in length | 100 mm |
Angle | 45 ° |