Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 45° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 45° type K5B radius 590 width 280mm TTM06-45-02B
ERIKS:
13681723
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K5B
Execution
Magnetic
Number of tracks
2
Width
280 mm
Radius
590 mm
Lead in length
100 mm
Angle
45 °
See all variants
Log in