Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 30° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 30° type KB7 radius 500 width 270mm TTM90-30-03A
ERIKS:
13681578
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
KB7
Execution
Magnetic
Number of tracks
3
Width
270 mm
Radius
500 mm
Lead in length
0 mm
Angle
30 °
See all variants
Log in