Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 30° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 30° type KB5D radius 1000 width 100mm TTM96-30-01A
ERIKS:
13681398
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
KB5D
Execution
Magnetic
Number of tracks
1
Width
100 mm
Radius
1000 mm
Lead in length
0 mm
Angle
30 °
See all variants
Log in