Products
Brands
About ERIKS
Customer service
NL - English
Home
TOPTRAC® Magnetic curve 30° ty...
SYSTEM PLAST TOPTRAC® Magnetic curve 30° type K42 radius 750 width 111mm TTM11-30-01B
ERIKS:
13681521
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Type
K42
Execution
Magnetic
Number of tracks
1
Width
111 mm
Radius
750 mm
Lead in length
100 mm
Angle
30 °
See all variants
Log in