SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Rubber Top SSE8157TAB-K750HBVG

  • ERIKS:12662177
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
8157
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Rubber top
Material class
Extra Plus HB
Width
190.5 mm
Ultimate load
10.4 N