

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | 8157 |
Type | Straight running |
Material | Metal |
Pitch | 38.1 mm |
Pitch | 1.5 in |
Version | Rubber top |
Material class | Extra Plus HB |
Width | 190.5 mm |
Ultimate load | 10.4 N |