SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SSE8157-K750HB

  • ERIKS:12662115
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
8157
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Extra Plus HB
Width
190.5 mm
Ultimate load
10.4 N