SYSTEM PLAST

SYSTEM PLAST Straight Running metal chain Flat Top SSA805-K750

  • ERIKS:12662112
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
805
Type
Straight running
Material
Metal
Pitch
38.1 mm
Pitch
1.5 in
Version
Flat top
Material class
Stainless steel
Width
190.5 mm
Ultimate load
9.6 N