
€1,727.86/ pieceexcl. VAT
€2,090.71incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Type | LBP93C |
Execution | Magnetic |
Number of tracks | 1 |
Width | 270 mm |
Radius | 860 mm |
Angle | 90 ° |